Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169461

MPN #: BA9-RDB350220TS

Baileigh Industrial® RDB-350-TS Rotary Draw Bender, 170 Job Touch Screen Programmer, 3PH, 220V

Product Description
This Tubing Bender for sale will stand up to the rigors of any shop-and save you time. The RDB-350-TS Industrial Tubing Bender bends 180° in 16 seconds. Its quick-release die system speeds up production.

We cover this pipe bender with a 1-year parts warranty. Includes lifetime technical support by phone, so you can call up a Baileigh® representative anytime for project advice and troubleshooting. Mini Mandrel Attachment for the RDB-350 Tube Bender (optional)

Features:
  • Capacity of 2-1/2" schedule 40 pipe and 3" tube with 3/16" wall thickness
  • 24" centerline radius maximum and bends to 360° in one shot, both left and right
  • You can program the desired angle, material springback, and bend speed for easy repeatability
  • Programmer can also keep track of rotational orientation
  • Touchscreen controller designed for user-friendly programming
  • 320° rotation of the controller lets you operate RDB-350-TS from any side of the machine
  • Internal memory can store up to 170 programs of 10 bends per program
  • Unlimited program storage/backup via the micro-SD port (standard 2CB SD card)
  • Quick-release counter die system allows you to load and unload the pipe bender quickly for high production runs
  • Accepts a rotary positioning table, available from in several lengths, to achieve accurate bends on varying planes


PRICE
$29,159.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1435

Product Details

TypeRotary Draw Bender
Motor Voltage220 V
MaterialMetal
Phase3
Manufacturers Part NumberBA9-RDB350220TS
BrandBaileigh Industrial