- 3/16" mild steel capacity.
- 5.25" blade length.
- Throatless design makes it easy to cut large panels.
- Base guides the material away from the blade, allowing you to keep cutting without having to trimand save a lot of production time.
- Cast iron construction helps ensure accuracy over many years of use.
- Weighs 75 lbs., so it's portable.
- Covered by a 1-year parts warranty.
- This throatless shear for sale includes lifetime technical support by phone from our team of knowledgeable reps.
Baileigh Industrial Multi-Purpose Throatless Manual Sheet Metal Shear, 3/16" Mild Steel Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Need a large capacity from your throatless shear? If so, the MPS-5 bench shear from Baileigh Industrial is right for you. This metal shear lets you cut intricate pieces without a saw or CNC system.
PRICE
$1,159.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 4400 lbs |
| Mild Steel Capacity Gauge | 3/16" gal/min |
| Max Lift of Beam | 2-1/2IN in |
| Cutting Capacity | 3/16IN in |
| Shearing Length Capacity | Unlimited in |
Product Details
| Style | Manual |
| Type | Throatless Manual |
| Country of Origin | Import |
| Manufacturers Part Number | BA9-1010423 |
| No Load Speed | 3600 RPM |
| Brand | Baileigh Industrial |