Bowman® Infection Prevention Station 7.21"W x 15.11"H x 4.29"D, Bay Gray
Write a Review
|
Questions & Answers (0)
Product Description
Infection Prevention Station Holds one box of earloop masks and one - two boxes of facial tissues or one box of glove. Keyholes for wall mounting. Bay Gray Powder-Coated Aluminum. Made in the USA.
PRICE
$157.30
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/16 in |
| Depth | 4-5/16 in |
| Height | 15-1/8 in |
| Weight | 0.7 lbs |
Product Details
| Mounting Location | Wall |
| Material | Aluminum |
| Color | Bay Gray |
| Manufacturers Part Number | KS122-0529 |
| Brand | Bowman |