
$2,850.00 up to 27% OFF
Price: $2,074.00
$345.67/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Lockwood Insulated Economy Proofer Hold Cabinet, 56"H x 23"W x 32"D, 26 Pans - CA55-PFIN-26CD
Item is Non-Returnable
Economical choice for proofing and holding.
Features:
Item is Non-Returnable
Economical choice for proofing and holding.
Features:
- Digital thermometer
- Temperature adjustable to approximately 180° F Exterior mounted controls
- Easy to use heat unit with separate temperature and humidity controls
- Removable heat unit for easy maintenance and repair
- Blower fan and pan stop provide uniform heat distribution throughout cabinet
- 18" x 26" Pans are lip-hung on 1-1/2" Centers
- Standard with right hand hinging; left hand hinging available upon request
- Solid insulated aluminum door
- Perimeter or corner bumpers
- Hasp lock
- Caster options available
- BRAND Lockwood
- MANUFACTURERS PART NUMBER CA55-PFIN-26CD
- DESCRIPTION Insulated Economy Proofer Hold Cabinet
- WIDTH INCHES 23
- DEPTH INCHES 32
- HEIGHT INCHES 56
- APPROVALS OR CERTIFICATIONS ETL, UL, CUL
- WARRANTY 1 Year
- PAN SIZE 18" x 26", 13" x 18"
- CONSTRUCTION Aluminum
- TEMPERATURE RANGE Up to 180°
- LENGTH INCHES 56
- INSULATED OR NOT INSULATED Insulated
- LOAD TYPE End Load
- REMOVABLE HEAT UNIT Yes
- INTERNAL OR EXTERNAL MOUNTED CONTROLS External
- DOOR FINISH Clear Polycarbonate
- CAPACITY 26
- WEIGHT LBS 125
- WHEEL DIAMETER INCHES 5
- RUNNER SPACING INCHES 1-1/2"
- WHEEL TYPE Thermoplastic Rubber
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Lockwood Insulated Econ Proofer Hold Cabinet, 56"H x 23"W x 32"D, 26 Pans - CA55-PFIN-26ID
Item #: B1171603
Not Yet Rated
Usually ships in 11 to 14 days
$2,089.00

Lockwood Insulated Econ Proofer Hold Cabinet, 56"H x 23"W x 32"D, 26 Pans - CA55-PFIN-26CD
$2074.0
- Product Information
- Customer Review
- Product Q&A