x

Take 15% off your entire order!

Offer applied at checkout

Lockwood Insulated Proofer/Hold Econ Cabinet , 68"H x 23"W x 32"D, 34 Pan Capacity

Lockwood Insulated Proofer/Hold Econ Cabinet , 68"H x 23"W x 32"D, 34 Pan Capacity

Item #: WBB1171626

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,040.00 up to 26% OFF

Price: $2,252.00

$375.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Lockwood Insulated Proofer/Hold Economy Cabinet , 68"H x 23"W x 32"D, - CA67-PFIN-34CDD

Economical choice for proofing and holding. Holds 34 pans.

Features:
  • Digital thermometer temperature adjustable to approximately 180° F
  • Exterior mounted controls
  • Easy to use heat unit with separate temperature and humidity controls
  • Removable heat unit for easy maintenance and repair
  • Blower fan and pan stop provide uniform heat distribution throughout cabinet
  • Accommodates 18" Pans hung on 1-1/2" Centers
  • Standard with right hand hinging; left hand hinging available upon request
Options:
  • Clear door
  • Solid insulated aluminum door
  • Solid insulated aluminum Dutch Doors
  • Perimeter or corner bumpers
  • Hasp lock
  • Caster options available

  • BRAND Lockwood
  • MANUFACTURERS PART NUMBER CA67-PFIN-34CDD
  • DESCRIPTION Insulated Proofer / Hold Economy Cabinet
  • WIDTH INCHES 23
  • DEPTH INCHES 32
  • HEIGHT INCHES 68
  • APPROVALS OR CERTIFICATIONS ETL, UL, CUL
  • WARRANTY 1 Year
  • CONSTRUCTION Aluminum
  • PAN SIZE 18" x 26", 13" x 18"
  • TEMPERATURE RANGE Up to 180°
  • LENGTH INCHES 68
  • INSULATED OR NOT INSULATED Insulated
  • LOAD TYPE End Load
  • REMOVABLE HEAT UNIT Yes
  • INTERNAL OR EXTERNAL MOUNTED CONTROLS External
  • DOOR FINISH Clear Polycarbonate Dutch
  • CAPACITY 34
  • WEIGHT LBS 149
  • WHEEL DIAMETER INCHES 5
  • RUNNER SPACING INCHES 1-1/2"
  • WHEEL TYPE Thermoplastic Rubber
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lockwood Insulated Proofer/Hold Econ Cabinet , 68"H x 23"W x 32"D, 34 Pans - CA67-PFIN-34IDD

Item #: B1171641

Not Yet Rated

Usually ships in 11 to 14 days

$2,296.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lockwood Insulated Proofer/Hold Econ Cabinet , 68"H x 23"W x 32"D, 34 Pan Capacity

Lockwood Insulated Proofer/Hold Econ Cabinet , 68"H x 23"W x 32"D, 34 Pan Capacity

Item #: WBB1171626

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant