- CREE LED technology 50,000 + hours LED life
- Spotlight High/Low-brightness white floodlight green floodlight
- Focused spotlight beam for distance illumination
- Unfocused wide-beam floodlight for close-up illumination
- Green colored floodlight for enhanced contrast in the dark
- Dual-light (spotlight & white floodlight mode at same time) for maximum versatility
- Engineered polymer housing
- Dual switches located on top of light
- Adjustable ratchet tilt head
- Non-slip elastic head strap
- Heavy-duty rubber strap for hard hat applications
- Waterproof
- Impact & chemical resistant
- Powered by 3 premium AA alkaline batteries (included)
Nightstick Intrinsically Safe Headlamp w/White Spot - White/Green Flood - UL913 / ATEX
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-5/16 in |
| Width | 3-5/16 in |
| Height | 3-1/2 in |
| Weight | 0.6 lbs |
Product Details
| Water Rating | IP67 |
| Intrinsically Safe | Yes |
| Batteries Included | Yes |
| Runtime Full Power Hours | 6 |
| Material | Plastic |
| Beam Distance | 120 m |
| Manufacturers Part Number | XPP-5458G |
| Light Modes | 4 |
| Water Resistant | Yes |
| Brand | NightStick |
| Battery Type | AA |
| Type | Headlamp |
| Mode Types | "Spotlight, High, Low White Floodlight, Green Floodlight" |
| Color | Yellow |
| Style | Safety Approved |
| Rechargeable | No |
| Number of Batteries | 3 |
| Max Lumens Range | 100 to 199 |
| Max Lumens | 190 |
| Bulb Type | LED |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | "CE, cETLus, ATEX, IECEx, MSHA" |