Libman Professional Window Cleaner, Gallon Bottle - 1064 - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 69 items in product family

Libman Professional Window Cleaner, Gallon Bottle - 1064 - Pkg Qty 4

Item #: WBB2260154

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $109.24 Save up to 12%
$28.00 each

Sold in packages of 4

Qty Price
1-3 $112.00/ pkg.
3+ $96.00/ pkg.
Product Information
Customer Review
Product Q&A
Libman Professional Window Cleaner, Gallon Bottle, 4 Bottles - 1064

The Libman Professional Window Cleaner (#1064) contains 1 gallon of ready-to-use diluted liquid. The formula cleans away dirt and grime, leaving windows sparkling clean. It is excellent for glass, chrome, stainless steel, plastic, formica, ceramic, and more. Already premixed - no mixing needed. Specifically designed for squeegees as the liquid provides a thick, stable foam to eliminate squeegee chatter. Contains purified and conditioned water, surfactant to help remove dirt, stabilizers to prevent spoilage, and dye.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTMint
    • FOR USE WITHWindow Cleaner
    • BRANDLibman
    • DEPTH INCHES4
    • MANUFACTURERS PART NUMBER1064
    • PACKAGE QUANTITY4 Bottles
    • SIZE TYPEGallon Bottle
    • TYPERTU
    • WIDTH INCHES7-3/4
    • COLOR FINISHBlue
    • DESCRIPTIONProfessional Window Cleaner
    • STYLELiquid
    • SUGGESTED APPLICATIONSGeneral Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
    • APPLICABLE MATERIALSCeramics, Enamel, Fiberglass, Glass, Laminates, Metal, Plastic, Vinyl
    • DIRT TYPESBody Oils, Dust, Fingerprints, Grease, Grime, Smudges, Water-Based Soil

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!