Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bissell Zing® Bagged Canister Vacuum with Multi-Level Filtration  - 2154

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Bissell Zing® Bagged Canister Vacuum with Multi-Level Filtration - 2154

Item #: WBB2240071

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 2%
Price: $ 48.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bissell Zing® Bagged Canister Vacuum with Multi-Level Filtration - 2154

Portable, Multi-Surface Cleaning! BISSELL Zing® bagged canister vacuum makes any cleaning task seem effortless. The lightweight design and carry handle provide portable convenience. The Multi-Surface Floor Nozzle allows for easy cleaning of carpet, rugs and bare floors. The telescoping wand allows you to comfortably maneuver around and under furniture and also clean hard to reach areas like drapes and ceilings. When you are finished, the cord will automatically rewind with the push of a button.

Features
  • Powerful suction gets the dirt high and low--great for bare floors, rugs and above-floor cleaning
  • Easily go from cleaning carpets to hard floors with the flip of a switch
  • Automatic cord rewind for quick cord storage with the push of a button


Product Specifications

    • LENGTH INCHES15-2/3
    • WIDTH INCHES11-2/9
    • HEIGHT INCHES9
    • COLOR FINISHGrapevine Purple
    • BRANDBissell
    • CLEANING WIDTH10-1/3"
    • CONSTRUCTIONPlastic
    • DESCRIPTIONZing® Bagged Canister Vacuum
    • FILTRATIONMulti-Level Filtration
    • HOSE LENGTH5'
    • MANUFACTURERS PART NUMBER2154
    • MOTOR AMPS10
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH17'
    • TYPECanister Vacuum
    • VOLTAGE--
    • WATTAGE--
    • WEIGHT LBS7.5
    • LIMITED WARRANTY YEARS1 Year Limited

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!