Backpack Vacuums
Vacuums are designed to clean floors and other surfaces by suctioning debris or dirt. Backpack vacuums are mounted on the user's back to give the user the ability to clean surfaces, including hard-to-reach places, without the hassle of a cord attached. Its backpack structure is designed to be lightweight and ergonomic, allowing easy maneuver around any facility. Ideal for commercial or industrial janitorial maintenance, Backpack vacuums are portable, allowing for ease of use anywhere.
Most Relevant
Corded Backpack Vacuums

Our corded backpack vacuums provide mobility for janitorial cleaning in commercial settings. These convenient backpack vacuum cleaners feature powerful suction and an ergonomic design for comfort and efficiency. Available in varying capacities and filter types, these vacuums are durable yet lightweight. Some models come with floor tools, wands, and other accessories.
| Compare | Image | Filter Type | Capacity | CFM | Decibels | Weight | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | HEPA | 1-1/2 gal | 143 CFM | 63 dB | 9.5 lbs | Global Industrial | Ships Same Day WB261930 | $389.95 | ||
![]() | HEPA | 2-1/2 gal | 105 CFM | 70 dB | 13 lbs | Global Industrial | Ships Same Day WB641754 | $409.95 | ||
![]() | - | 3/4 gal | 153 CFM | 68 dB | 11.4 lbs | ProTeam | WBB3128707 | $549.00 | ||
![]() | HEPA | 1-1/2 gal | 120 CFM | 66 dB | 9.2 lbs | Hoover | Ships Same Day WB239868 | $499.99 | ||
![]() | HEPA | 1-1/2 gal | 153 CFM | 69.7 dB | 11.8 lbs | ProTeam | WBB3792327 | $825.00 | ||
![]() | HEPA | 1-1/2 gal | 153 CFM | 69.7 dB | 11.8 lbs | ProTeam | WBB3792324 | $749.00 | ||
![]() | HEPA | 2 gal | 106 CFM | 72 dB | 10.3 lbs | Atrix | WBB3079549 | $335.95 | ||
![]() | Standard | 1-1/2 gal | 120 CFM | 68 dB | 10.9 lbs | Bissell Commercial | Ships Same Day WB261706 | $585.00 | ||
![]() | HEPA | 1-1/2 gal | 153 CFM | 69.7 dB | 11.8 lbs | ProTeam | WBB3792328 | $749.00 | ||
![]() | HEPA | 2-3/5 gal | 144 CFM | 62 dB | 10.8 lbs | Nilfisk | WBB476587 | $1,675.00 |
Showing 1-10 of 23 results
Battery Powered Backpack Vacuums

Our battery-powered backpack vacuums are designed for maximum mobility and flexibility while tackling commercial cleaning tasks. These cordless backpack vacuums offer unrestricted movement and hassle-free operation. Powered by reliable rechargeable batteries, these backpack vacuum cleaners deliver strong suction and long runtime after charges, ensuring efficient cleaning of large areas.
Backpack Gum Removers

Our backpack gum removers are a highly effective janitorial solution for removing gum from various surfaces. Designed for ease of use and mobility, these backpack gum removers provide a convenient and efficient method to tackle gum removal. With a powerful steam system, they dissolve gum quickly without damaging the underlying surfaces. The comfortable backpack designs offers easy maneuverability.
Pneumatic Backpack Vacuums

Our pneumatic backpack vacuums offer a versatile and efficient commercial cleaning solution. Powered by compressed air, these backpack vacuum cleaners provide excellent suction power and are equipped with a HEPA filter to ensure thorough cleaning while maintaining air quality. With a comfortable backpack design, our pneumatic vacuums allow for easy maneuverability and extended cleaning sessions.