Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfin Industrial

Model # :WBB2680228

MPN #: DG 86 AF D2

Delfin HEPA Vacuum - 26.4 Gallon 11.5 HP

Product Description
The DG 86 AF D2 may be the most compact NRTL certified explosion-proof vacuum among its power level and abilities. It produces an exceptional airflow rate that may be divided up to 4 ways for speed cleaning (this varies by application).
Features:
  • Compact, portable and constructed with powder coated steel
  • Side channel blower (continuous use/no maintenance up to 30,000 hours)
  • Stainless steel removable cannister
  • Bonding and grounding
  • Tangential inlet with cyclone filter protector
  • Large star polyester antistatic, class M, filter surface, 53.8 ft2
  • Ideal for collection of large quantities of material in hazardous locations
  • Integrated cleaning system
  • Pressure relief valve
  • NRTL certified for Class II, Division 2 hazardous locations, groups F & G
PRICE
$28,999.00

1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47 in
Width26 in
Height69 in
Weight397 lbs
Water Lift108.4 in
Cord Length30'
Inlet Size80mm in

Product Details

Wattage5290 W
FiltrationHEPA
MaterialSteel
Manufacturers Part NumberDG 86 AF D2
Tank MaterialSteel
BrandDelfin Industrial
TypeExplosion Proof HEPA Vacuum
CFM482.6 CFM
Horsepower11.5 HP
Type of PowerThree Phase
ColorGray
Motor Amps18.7 A
StyleCanister
Capacity26-2/5 gal
Voltage460 V
Decibels75 dB

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, NRTL, CSA