Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time PT-XL Camp Chair 793-00-138-000-0, 26"W X 31"D X 36"H, Navy

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Picnic Time PT-XL Camp Chair 793-00-138-000-0, 26"W X 31"D X 36"H, Navy

Item #: WBB977246

Sold By: globalindustrial.com

Expected ship date 11/15/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.95 Save up to 8%
Price: $ 71.95
Product Information
Customer Review
Product Q&A
Picnic Time PT-XL Camp Chair 793-00-138-000-0, 26"W X 31"D X 36"H, Navy

The PT-XL Camp Chair provides ultimate comfort in a portable, folding chair. Its powder-coated inward-folding steel frame is covered in navy blue 900D polyester with an attractive ripstop weave and heavy-duty polyester mesh with a breathable backing. It boasts an extra wide, 23" seat that's 17.5" deep and has a 24" tall headrest, and features padded armrests, a hanging beverage pocket on the right side of the chair, and a drawstring carrying bag with shoulder strap. With a maximum weight capacity of 400 lbs., you can leave your worries behind and relax the day away in the PT-XL Camp Chair.

Product Specifications

    • WIDTH INCHES26
    • DEPTH INCHES31
    • HEIGHT INCHES36
    • CANOPY COLORNavy
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER793-00-138-000-0
    • PACKAGE QUANTITY1
    • TYPEPT-XL Camp Chair

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!