Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Picnic Time Ventura Seat 618-00-138-000-0, 20"W X 2"D X 32"H, Blue

Rollover image to zoom in

Click image to enlarge

See all 32 items in product family

Picnic Time Ventura Seat 618-00-138-000-0, 20"W X 2"D X 32"H, Blue

Item #: WBB977220

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.95 Save up to 10%
Price: $ 56.95
Product Information
Customer Review
Product Q&A
Picnic Time Ventura Seat 618-00-138-000-0, 20"W X 2"D X 32"H, Blue

The Ventura Seat is a portable recreational recliner with armrests and adjustable backpack straps you can take just about anywhere. It comes in four colors: Red, Lime, Navy and Black. Armrests mean comfort for some of us and the Ventura Seat won't disappoint. In addition, it's filled with high-density PU foam which provides the firmness you need to prevent aches in your back and bottom. If you prefer a wider seat over armrests, you can invert the armrests to increase the width of the seat to 20 inches. Six backrest positions offer a range of comfort possibilities, and adjustable backpack straps accommodate people of all heights. The Ventura Seat is great for the beach, pool, picnics, spectator sports or for dorm living and video gaming.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES2
    • HEIGHT INCHES32
    • CANOPY COLORBlue
    • BRANDPicnic Time
    • CONSTRUCTIONPolyester
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER618-00-138-000-0
    • PACKAGE QUANTITY1
    • TYPEVentura Seat

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!