Dishwashers
Dishwashers streamline the cleaning process, efficiently washing and sanitizing dishes, utensils, and cookware. There are various dishwasher types, including under-counter dishwashers, countertop dishwashers, and built-in dishwashers. They are designed to create automation in the dishwashing process, reducing manual labor, saving time, and allowing staff to focus on other critical tasks. The machines are ideal for restaurants, food processing facilities, and commercial kitchens.
Most Relevant
Undercounter Dishwashers

State-of-the-art undercounter dishwashers are a great addition to any commercial kitchen. They feature double-insulated walls to ensure a low noise level when running, and a digital display with personalizations for temperature, washing, and rinsing times. These commercial undercounter dishwashers are available in a variety of sizes and styles.
| Compare | Image | Brand | Capacity | Temperature Range | Height | Width | Depth | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Summit Appliance | 12 Standard Place Settings | - | 32 in | 23.5 in | 22.38 in | WBB1978776 | $1,429.00 | ||
![]() | Summit Appliance | 12 Standard Place Settings | - | 34 in | 23-1/2 in | 22-1/2 in | WBB1978775 | $1,449.00 | ||
![]() | Jet-Tech | 60 | 185-194 °F | 33-1/2 in | 23-3/4 in | - | WBB2354647 | $4,030.30 | ||
![]() | Summit Appliance | 8 Standard Place Settings | 160 Wash-140 Rinse °F | 32-1/4 in | 17-3/4 in | 22-5/8 in | WBB1926532 | $1,409.00 | ||
![]() | Jet-Tech | 30 Racks/Hour | 186 Wash-194 Rinse °F | 33-1/2 in | 23-1/2 in | - | WBB217781 | $7,699.00 | ||
![]() | Jet-Tech | 24 Racks/Hour | 150 Wash, 180 Rinse °F | 33-1/2 in | 23-3/4 in | - | WBB217783 | $6,299.00 | ||
![]() | Veetsan | 6.07 Gal | - | 26-5/8 in | 23-58 in | 32-1/4 in | WBB3125502 | $8,945.00 | ||
![]() | Summit Appliance | - | - | 32-1/4 in | 23-1/2 in | - | WBB3124517 | $1,049.00 | ||
![]() | Veetsan | 6.07 Gal | - | 26-5/8 in | 23-58 in | 32-1/4 in | WBB3125501 | $8,945.00 |
Door Type Dishwashers

Our selection of door type dishwashers are ideal for restaurants, cafeterias, commercial kitchens, and more. They feature digital displays, durable construction, and are designed for maximum cleaning efficiency. Our commercial dishwashers are available in stainless steel, and some models come equipped with a steam recovery system. Save time and improve your business with door type dishwashers.
Countertop Dishwashers

Commercial countertop dishwashers are compact dishwashers making them ideal for small kitchens. They come equipped with a front loading door, a detergent pump, and one open rack. These countertop dishwashers feature insulated top and side panels allowing for quiet operation, and are available in a variety of sizes to best suit your kitchen.
Cup & Glass Dishwashers

Cup and Glass Dishwashers offer efficient and reliable cleaning solutions for restaurants, bars, cafes, and more. Designed specifically for cups and glasses, these dishwashers provide thorough cleaning while being gentle enough that they won't break delicate glassware. With their compact and space-saving designs, these cup and glass dishwashers are ideal for small kitchens and behind bars.
Built-In Dishwashers

Built-in dishwashers are designed to be seamlessly integrated into existing kitchen cabinetry, offering a professional appearance. These dishwashers provide various options for wash cycles and can accommodate different types of dishes, utensils, and cookware. Our built-in dishwashers are available in a selection of sizes and finishes.
Portable Dishwashers

Portable dishwashers are a great choice for small commercial kitchens when space is limited. Due to their easy roll casters, you can quickly and conveniently move the dishwasher out of the way when not in use. These portable dishwashers feature multiple wash cycles and water temperature options, an adjustable upper rack, and an energy star rating.
Hood Type Dishwashers

Hood type dishwashers are efficient and reliable solutions for high-volume dishwashing in commercial kitchens. They feature an atmospheric booster to raise incoming cold water to a constant hot temperature for optimal cleaning. With a sturdy stainless steel construction, these hood style dishwashers are highly durable and effortlessly keep dishes clean.
Bases

Dishwasher bases raise commercial dishwashers to an ergonomic working height to reduce uncomfortable bending while loading and unloading. These enclosed bases are made of durable stainless steel to last the lifetime of the dishwasher. Bases are available for various commercial dishwasher models. Ideal for use in bars, restaurants, hospitals, and other commercial kitchens.