Features:
- Polypropylene shell in light Grey with Thermoplastic Elastomer
- Soft rubber non-slip, non-marking base
- Self-balancing and self-stabilizing
- Adjustable height in 3" increments
- Memory foam seat
- Durable construction
Model # :WBB3219859
MPN #: JV12.NVY
Weights & Dimensions
| Height | 12 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
| Seat Height | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Balance Stool |
| Frame Color Family | Charcoal |
| Color | Black/Blue |
| Series | Jive |
| Casters | No |
| Country of Origin | Made in Canada |
| Stackable | No |
| Seat Color Family | Black/Navy Rim |
| Package Quantity | 1 |
| Frame Material | Polypropylene |
| Arm Type | Armless |
| Manufacturers Part Number | JV12.NVY |
| Seat Material | Memory Foam/Plastic |
| Brand | MityBilt |
Warranty
| Warranty | 3 yr |