Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Columbia

Model # :WBB3177468

MPN #: Y1-01-09

Columbia Journeyman 2+2, 4 Passengers Personnel Carrier, 800 Lbs. Capacity, White

Product Description
The Journeyman series gives staff the speed and on-site configurability they need to be more productive across multiple tasks, all day long.

Engineered to easily adapt from job to job, the Journeyman series is ideal for maintenance, higher education, hospitality, construction, or any other space where safe, efficient transportation is both vital and a moving target.

Features:
  • AC-Powered Electric Drive
  • Dual High/LowHead and Tail Lights
  • Pristine White Body Color
  • 2 Forward and 2 rearward facing passengers
  • Rear-facing flip-up bench seat with footrest and 2-pt seat belts, canopy top over forward facing passengers only, rear bumper
  • Length: 64" wheelbase, 108" overall


PRICE
$21,999.00

1
1
Ships in 75 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length108 in
Width53-1/2 in
Height73 in
Weight Capacity800 lbs
Weight1350 lbs
Wheel Base64 in
Ground Clearance6-1/2 in
Travel Speed19 mph
Vehicle Load Weight Capacity800 lbs

Product Details

Battery Type6 V / 8 V
Assembly RequiredNo
Power48V AC
ColorWhite
Wheel Type205/50-10 DOT-Rated Tires
Motor/Engine TypeAC Induction, NEMA class H Temperature Rated
Brakes4-Wheel Hydraulic, Vented Front Discs, Rear Drums, Automatic Parking Brake
Capacity800
Package Quantity1
Manufacturers Part NumberY1-01-09
Batteries6V/8V
Number of Wheels4
BrandColumbia