SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Werner® A230400 Knock Down Roof Anchors, 1/Each - Pkg Qty 12

Werner® A230400 Knock Down Roof Anchors, 1/Each - Pkg Qty 12

Item #: WBB1224406

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.00 ea.

$12,492.00 up to 3% OFF

Price: $84.00 / Pkg of 12

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Web Tie-Off Adaptor Slings, DBI-Sala™ 1003000

Web Tie-Off Adaptor Slings, DBI-Sala™ 1003000

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Werner® A220300 Permanent Roof Anchor with D-Ring Connection

Werner® A220300 Permanent Roof Anchor with D-Ring Connection

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Guardian 00484, Bull Ring Anchor

Guardian 00484, Bull Ring Anchor

Werner® A210400 Reusable Roof Anchor, D-Ring

Werner® A210400 Reusable Roof Anchor, D-Ring

Guardian 10787, 6' Premium Cross Arm Strap

Guardian 10787, 6' Premium Cross Arm Strap

Guardian 00102, Beamer® 2000+

Guardian 00102, Beamer® 2000+

Werner® A100301 Steel Carabiner, 1/2"

Werner® A100301 Steel Carabiner, 1/2"

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Concrete D-Ring Anchors, DBI-Sala™ 2104560

Free Shipping

Werner® A100303 Steel Carabiner, 2"

Werner® A100303 Steel Carabiner, 2"

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ Protecta® AN112A Eyebolt Anchor Threaded, Fixed, 310 Cap Lbs

3M™ Protecta® AN112A Eyebolt Anchor Threaded, Fixed, 310 Cap Lbs

Werner® A550000 I-Beam Sliding Anchor

Werner® A550000 I-Beam Sliding Anchor

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Miller® Scorpion™ 9'L Fall Limiter, Steel Twist-Lock Carabiner, PFL-2-Z7/9FT

Miller® Scorpion™ 9'L Fall Limiter, Steel Twist-Lock Carabiner, PFL-2-Z7/9FT

Free Shipping

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

3M™ Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle/Pass Thru, M/L

Guardian 10915, 30' Halo Cable Edge Series Self Retracting Lifeline

Guardian 10915, 30' Halo Cable Edge Series Self Retracting Lifeline

Werner® Knock Down Roof Anchors, 12/Pack

Werner disposable roof anchors are convenient and easy to install. When the job is complete, simply knock down or shingle over the anchor point. Fits any roof pitch. Comes with fasteners included.

Features:
  • Convenient and disposable - Just knock down the anchor point when the job is complete and shingle over
  • Fits any roof pitch
  • Comes with fasteners included
  • Use only 3" #12 hex head stainless steel screws to install the anchor (5 per leg into the rafters and sheathing). Install all 10 screws

Weights & Dimensions

  • Width 12 in
  • Weight Capacity 5,000 lbs
  • Size One Size
  • Weight 0.75 lbs

Product Details

  • Description Knock Down Roof Anchors
  • Type Roofing Anchors
  • For Use With Roof
  • Brand Werner
  • Package Quantity 1
  • Material Steel
  • Style Fixed
  • Manufacturers Part Number A230400
  • Color Family Gray

Compliance & Certifications

  • Certifications Meets ANSI and OSHA Standards
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® A230400 Knock Down Roof Anchors, 1/Each - Pkg Qty 12

Werner® A230400 Knock Down Roof Anchors, 1/Each - Pkg Qty 12

Item #: WBB1224406

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant