Tiger Tail® Knotty Tiger® Knot Buster Massage Tool
Write a Review
|
Questions & Answers (0)
Product Description
Tiger Tail® Knotty Tiger® Knot Buster Massage Tool
Good things come in small packages. This powerful little Knot Buster® massage tool is designed to fit perfectly into the palm of the hand. Saves your hands and fingers from fatigue. Massage therapists actually love using this tool for chair massages because for the person getting the massage, it feels like someone's applying deep pressure with their elbow. Portable, easy-to-pack size - Knotty Tiger can go anywhere! Three trigger point curves to apply differing amounts of pressure. Non-slip grip feature. Hard, firm and smooth surface, the Knotty Tiger glides over clothing. 2.75" massage surface helps relieve minor muscle knots, aches, and soreness.
Good things come in small packages. This powerful little Knot Buster® massage tool is designed to fit perfectly into the palm of the hand. Saves your hands and fingers from fatigue. Massage therapists actually love using this tool for chair massages because for the person getting the massage, it feels like someone's applying deep pressure with their elbow. Portable, easy-to-pack size - Knotty Tiger can go anywhere! Three trigger point curves to apply differing amounts of pressure. Non-slip grip feature. Hard, firm and smooth surface, the Knotty Tiger glides over clothing. 2.75" massage surface helps relieve minor muscle knots, aches, and soreness.
PRICE
$28.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2-3/4 in |
| Height | 3 in |
| Weight | 0.3 lbs |
Product Details
| Type | Manual Massager |
| Material | PVC |
| Package Quantity | 1 |
| Description | Knotty Tiger Knot Buster Massage Tool |
| Color | Black |
| Manufacturers Part Number | KTRP |
| Brand | Tiger Tail |
Warranty
| Warranty | 3 yr |