Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Genesis Bps

Model # :WBB3778554

MPN #: BPS-480-B40-00-2038

Genesis BPS™ TCD® Welding Wafers, Pack of 200

Product Description
The Genesis™ TCD® Sterile Tube Welder uses a single copper wafer which has 4x the mass of other wafers. Loading is color coded and simple. These unique single loading wafers reduce jamming.

TCD Wafers: Copper wafer with 4x the mass of other wafers to provide consistent high temperature welds.

Quantity: 200 wafers / box

PRICE
$739.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberBPS-480-B40-00-2038
TypeWelding Wafers
Package Quantity200
BrandGenesis Bps