Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lavazza

Model # :T9FB3130406

MPN #: 18000254

Lavazza Classy Mini Compact Espresso Brewer, Black

Product Description
Enjoy authentic Lavazza espresso beverages with this convenient machine, designed exclusively for Lavazza capsules. Lavazza Classy Mini is the ideal solution for anyone who wants the excellence of a Lavazza espresso in a very small space. Its sleek aesthetics make it the star of any kitchen or office breakroom countertop. The machine allows you to brew your favorite espresso capsule at the touch of a button. The machine features two buttons, one for a single espresso shot and a one for espresso lungo. Easy to use; simply lift up the top chrome metal lever, insert the capsule of your choice, push the lever back down and choose the short espresso or lungo option and Pronto perfection in a cup within 30 seconds.

Features:
  • Uses Lavazza Expert espresso capsules
  • Authentic Italian espresso at the push of a button
  • Features two buttons; one for single shot, one for lungo shot
  • Award winning design features Red Dot and IF
  • Quick and simple to use
  • Auto-ejects used capsule, with electronic sensor to alert when bin is full


PRICE
$199.95

1
1
Expected on or around 09/08/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5-5/16 in
Depth13-3/8 in
Height10-3/16 in

Product Details

TypeCoffee Brewers Espresso/Cappuccino Machine
ColorBlack
SeriesClassy
Brewing Capacity1 cup
Capacity24 oz
Made in the USANo
MaterialPlastic
Package Quantity1
Manufacturers Part Number18000254
Power Cord AttachedYes
BrandLavazza

Compliance & Certifications

CertificationsUL Listed