Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219173

MPN #: LCD3023BLK

TygerClaw LCD3023BLK Tilt TV Wall Mount for 42"- 83" TVs

Product Description
TygerClaw LCD3023BLK Tilt TV Wall Mount for 42"-83" TVs

TygerClaw LCD3023BLK Tilt wall mount is designed for most 42" to 83" flat-panel TVs up to 132lbs/60kgs with tilt degree from -12° to 0°, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Large size Tilt wall mount
  • Holds most 42" to 83" flat-panel TVs up to 132lbs/60kgs
  • Tilt degree from -12° to 0°
  • Universal mounting pattern up to VESA 800mm x 400mm
  • Solid heavy-gauge cold steel construction
  • Perfect your TV placement by sliding left or right with locking mechanism
  • Quick and Easy installation
PRICE
$139.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-5/8 in
Depth1-1/2 in
Height16-3/4 in
Weight Capacity132 lbs
Weight16 lbs
LCD Size42" - 83"
Mounting Hole PatternUp to 800 x 400 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt0° / -12° °
StyleTilt
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionTilt TV Wall Mount for 42"- 83" TVs
Package Quantity1
Manufacturers Part NumberLCD3023BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes