TygerClaw LCD84112BLK Double Layers TV Stand is a stand with 2 black glasses and TV mounting bracket which designed for most 32" to 55" flat-panel TVs up to 88lbs/40kgs, is constructed from wood and glass material for total support and durability, also cable management system is available for user to organize their cables/wires.
Features: - 2 layers TV stand with 2 black glasses
- TV mounting bracket can holds most 32 in. to 55 in. flat panel TVs up to 88 lbs.
- Solid heavy-gauge cold steel construction
- Universal mounting pattern up to 600 mm x 400 mm
- Cable management system available