Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219190

MPN #: CLCD103BLK

TygerClaw CLCD103BLK 32"- 60" Tilt Ceiling Mount - Black

Product Description
This TygerClaw CLCD103BLK Tilt Ceiling mount is designed for most 32" to 60" flat-panel TVs up to 176lbs/80kgs with tilt degree up to +15°, swivel degree up to 360°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 750mm from ceiling, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Large size tilt ceiling mount
  • Holds most 32" to 60" flat-panel TVs up to 176lbs/80kgs
  • Tilt degree up to +15°
  • Swivel degree up to 360°
  • Extension from ceiling up to 750mm
  • Universal mounting pattern up to VESA 520mm x 400mm
  • Solid heavy-gauge cold steel construction
  • Perfect your TV placement by sliding left or right with locking mechanism
  • Quick and Easy installation
PRICE
$229.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth7-1/8 in
Height35-1/4 in
Weight Capacity176 lbs
Weight16.5 lbs
LCD Size32" - 60"
Mounting Hole PatternUp to 520 x 400 mm

Product Details

Assembly RequiredYes
TypeCeiling Mount
ColorBlack
Swivel360° °
Tilt15° °
StyleTilt
Mounting LocationCeiling
Display TypeSingle Monitor
MaterialSteel
Description32"- 60" Tilt Ceiling Mount
Package Quantity1
Manufacturers Part NumberCLCD103BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes