Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Liberty Pumps

Model # :WBB2333685

MPN #: LE51M

Liberty Pumps LE51M 1/2 HP, 115V, 19FT Shutoff, 120 GPM, 2" Discharge Sewage Pump

Product Description
Liberty's LE50-series cast iron sewage pump is a commercial-grade workhorse for residential and light commercial applications. Its efficient 1/2 hp motor with permanently lubricated bearings, stainless steel fasteners and quick-disconnect power cord design make this a favorite choice among professionals. Other features include 2 in. solids-handling ability and a shut-off head of 25 ft.

  • Heavy cast iron construction
  • Oil filled, thermally protected motor
  • 2-vane, corrosion resistant hytrel impeller
  • All stainless steel fasteners and rotor shaft
PRICE
$479.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 in
Width11-1/2 in
Height14 in
Weight42 lbs
Cord Length10 ft
Max Diameter Solids2 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Max Fluid Temperature140 °F
Rotations per Minute1725 rpm
Gallons per Minute112 gal/min
Impeller MaterialThermoplastic
MaterialCast Iron
Phase1
Discharge Connection TypeFNPT
Manufacturers Part NumberLE51M
Temperature of Liquid Pumped140
BrandLiberty Pumps
Solids HandlingYes
TypeSewage Pump
Horsepower1/2 HP
ColorRed
Amperage12 A
SeriesLE50
Hertz60 Hz
Switch TypeManual
Thermal ProtectionYes
Voltage115 V
Gallons per Hour9600 gal/hr
Includes10' Power Cord
Base MaterialCast Iron
Shaft Seal MaterialCarbon, Ceramic

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCSA