Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flotec

Model # :WBB2224989

MPN #: FPSE3200A-08

Flotec Thermoplastic Sewage Pump 4/10 HP

Product Description
Durable, corrosion-resistant thermoplastic construction with 2" solids handling makes the FPSE3200A a great candidate for variety of wastewater applications.

Key Features:
  • Automatic submersible sewage pump
  • Capable of handling 2" solids - ideal for basement installations, pumping below grade toilets, laundry facilities, underground parking, grain storage and construction sites
  • Durable, corrosion-resistant thermoplastic construction


PRICE
$439.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Width7-1/4 in
Height16-1/2 in
Weight12.9 lbs
Cord Length8 ft
Switch Off Height9-1/2 in
Switch On Height17-1/4 in
Max Diameter Solids2 in
Discharge Connection Size2 in
Min Sump Pit Diameter18

Product Details

Gallons per Minute87 gal/min
Impeller MaterialPlastic
MaterialThermoplastic
Phase1
Discharge Connection TypeNPT
Manufacturers Part NumberFPSE3200A-08
BrandFlotec
TypeSewage Pump
Horsepower2/5 HP
ColorBlack
Amperage15 A
Series3200A
Hertz60 Hz
Switch TypeTethered
Thermal ProtectionYes
Voltage115 V
Gallons per Hour5250 gal/hr
Includes8' Power Cord
Base MaterialThermoplastic
Shaft Seal MaterialSilicone Carbide

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, CUS