Fan & Blower Motors
Phase
Features
Diameter
Length
Mounting Location
Material
Depth
Width
Height
Color
Price
Horsepower
1-1/2 HP
Number of Speeds
2
Color
Black
For Use With
600555
Replacement 1/2 Hp Motor For Global Industrial 24" & 30" Deluxe Wall Mount Fans 258321 258322
Horsepower
1/2 HP
Number of Speeds
3
Color
Black
For Use With
258321 & 258322
Horsepower
1/4 HP
Number of Speeds
2
Color
Gray
For Use With
24" & 30"
Horsepower
1/3 HP
Number of Speeds
3
Color
Gray
For Use With
585280
Replacement 3/10 HP Motor for Global Industrial 24 Inch Outdoor Fans 292448 & 292450
Horsepower
3/10 HP
Number of Speeds
2
For Use With
292448, 292450