Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gas Engines

Gas engines deliver exceptional power output while ensuring durability and longevity. With advanced features like low emissions, fuel efficiency, and easy maintenance, gas engines provide a cost-effective solution for power requirements.
169 Results
Horizontal Gas Engines

Horizontal Gas Engines

CompareImageEngine TypeHorsepowerShaft TypeStart TypeModel #Price
DuroMax XP7HPE Recoil/Electric Start Engine, 7HP, 3/4" Horizontal Shaft
-
7 HP
Horizontal
Recoil/Electric
Ships Same Day
WBB1726298
See price in cart
Engine, 15HP 420CC
Power Ease
15 HP
1" Keyed
Recoil
WB318621$625.00
Briggs & Stratton 130G32-0022-F1, Gas Engine 900 Series-Tiller Blower Log Splitter, Horizontal Shaft
OHV
9.5 ft/lbs lb-ft
Horizontal
Recoil
WBB2024388$515.00
Kohler® CH740LP/NG E09 Gas Engine, Horizontal Shaft, 25 HP
4-Stroke OHV V-Twin Cylinder
25
Horizontal
Electric
WBB3150741$3,599.00
Briggs & Stratton 386447-0090-G1, Gas Engine 23 HP - Vanguard V-Twin , Horizontal Shaft
OHV
23 HP
Horizontal
Electric
WBB2024406$3,749.00
Briggs & Stratton 19N132-0051-F1, Model 19 Troy-Bilt Tiller, Horizontal Shaft
OHV
14.50 ft/lbs lb-ft
Horizontal
Recoil
WBB2024393$979.00
Briggs & Stratton 83132-1035-F1, Gas Engine 550 Series - Tiller, Log Splitter, Horizontal Shaft
OHV
5.50 ft/lbs lb-ft
Horizontal
Recoil
WBB2024411$465.95
Kohler® ECH980 E15 Basic Mech. Keyswitch Gas Engine, Horizontal Shaft, 38 HP
4-Stroke OHV V-Twin Cylinder
38
Horizontal
Electric
WBB3150752$5,699.00
Kohler® CH750 E16 Basic Keyswitch/Pane Gas Engine, Horizontal Shaft, 27 HP
4-Stroke OHV V-Twin Cylinder
27
Horizontal
Electric
Ships Same Day
WBB3150742
$3,349.00
Kohler® CH395 E16 Gas Engine, Horizontal Shaft, 9-1/2 HP, 76 lb. wt.
4-Stroke OHV Single Cylinder
9-1/2
Horizontal
Recoil
WBB3150621$829.00
Showing 1-10 of 27 results
Short Block For Engine Models

Short Block For Engine Models

Showing 1-10 of 18 results
Vertical Gas Engines

Vertical Gas Engines

Briggs & Stratton Gas Engines

Briggs & Stratton Gas Engines

Showing 1-10 of 118 results