Boardwalk® Lie-Flat screw-in mop is designed for everyday use with a bolt head style, lie-flat mop head. Constructed with a metal-threaded connector that is countersunk and riveted for added durability. Natural, slightly lacquered, solid wood handle. 1 1/8" in diameter for a steady grip. Ideal for general cleaning when it's desired to have the mop flush with the floor.
Boardwalk® Lie-Flat Screw-In Mop Handle, Lacquered Wood, 1.13" x 60", Natural - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$419.40 Sold in packages of 12 / $34.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Diameter | 1-1/8 in |
| Handle Length | 60 |
Product Details
| Type | Screw-In |
| Handle Material | Wood |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | UNS 834 |
| For Use With | Bolt-Head Lieflat Mop Heads |
| Brand | Unisan |