Masimo Corporation 15 Masimo® Rainbow® 8 ft Pediatric Reusable Direct Connect Sensor
Write a Review
|
Questions & Answers (0)
Product Description
The Masimo® Rainbow® DCIP-DC8 Pediatric Reusable Direct Connect Sensor (8 ft) is designed for non-invasive monitoring of oxygen saturation (SpO₂) and pulse rate in pediatric patients. The direct-connect design allows the sensor to attach directly to compatible monitoring systems without the need for a separate patient cable.
The integrated 8-foot cable provides flexibility for patient movement and monitoring equipment placement. Durable materials allow the sensor to be cleaned and reused multiple times while maintaining reliable monitoring performance.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® technology, this sensor supports accurate pulse oximetry monitoring in hospitals, pediatric care units, and emergency medical settings.
The integrated 8-foot cable provides flexibility for patient movement and monitoring equipment placement. Durable materials allow the sensor to be cleaned and reused multiple times while maintaining reliable monitoring performance.
Designed for use with compatible Lifepak® monitoring and defibrillation systems equipped with Masimo® technology, this sensor supports accurate pulse oximetry monitoring in hospitals, pediatric care units, and emergency medical settings.
PRICE
$2,659.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Reusable Sensor |
| Package Quantity | 3 |
| Color | White/Red |
| Manufacturers Part Number | 11171-000033 |
| Brand | Masimo Corporation |