Stryker LUCAS® 2 Rechargeable Lithium Polymer Battery, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The LUCAS® 2 Rechargeable Lithium Polymer (LiPo) Battery provides power for compatible LUCAS® chest compression systems during mechanical CPR. The battery is designed to support reliable device operation during resuscitation efforts.
Under typical conditions, the battery provides approximately 45 minutes of operation. The battery can be charged in the device using the external power supply or car cable, typically reaching a full charge in less than two hours. Charging using a desktop charger typically requires less than four hours.
Designed for use with the LUCAS® 2 Chest Compression System.
Under typical conditions, the battery provides approximately 45 minutes of operation. The battery can be charged in the device using the external power supply or car cable, typically reaching a full charge in less than two hours. Charging using a desktop charger typically requires less than four hours.
Designed for use with the LUCAS® 2 Chest Compression System.
PRICE
$1,509.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Depth | 10 in |
| Height | 10 in |
| Weight | 1 lbs |
Product Details
| Type | Rechargeable Battery |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 11576-000039 |
| Brand | Stryker |