Zoll Type 123 Lithium Batteries (Sleeve of 10)
Write a Review
|
Questions & Answers (0)
Product Description
Nonproprietary off-the-shelf Duracell 123 lithium batteries. These batteries have a 10-year shelf life and a 5-year standby life once installed in the AED Plus. Caution: Only use batteries from a ZOLL-approved manufacturer (refer to User Manual)
PRICE
$125.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1 |
Product Details
| Type | Batteries |
| Package Quantity | 1 |
| Description | Type 123 Lithium Batteries (Sleeve of 10) |
| Color | Black |
| Manufacturers Part Number | 8000-0807-01 |
| Case Material | Metal |
| Brand | Zoll |