Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lifetime

Model # :WB250996BK

MPN #: 82830

Lifetime® Stacking Chair, Black, Pack of 14

Product Description
Lifetime Stacking Chairs are made of high-impact polyethylene, contoured for comfort, and designed for durability. Powder-coated tubing increases strength and stability. Lifetime Stacking Chairs are lightweight, easy to clean and can be used indoor or out. The convenient design allows you to stack multiple chairs together for easy storage. The chairs exceeds demanding BIFMA standards and are perfect for your next meeting, event or family gathering.

Features:
  • Multiple Chairs Stack for Easy Storage
  • Made of UV-Protected High-Density Polyethylene (HDPE)
  • Exceeds ANSI/BIFMA Standards
  • UV-Protected High-Density Polyethylene (HDPE)
  • 10-Year Limited Warranty
  • Stain Resistant and Easy to Clean
  • Stack up to Eight Chairs
  • Indoor/Outdoor Use
  • Superior Strength and Durability

Features & Benefits:
  • Contoured for Comfort - Chair back and seat are contoured to your shape for maximum comfort.
  • Powder-Coated Steel Frame - Powder-coating provides a rust-resistant all-weather finish that allows for both indoor and outdoor use.
  • Frame Material - Powder-Coated Steel Non-Marring Foot Caps - Durable caps prevent floor damage.
  • Superior Cross-Brace Weld - Cross brace inserted into tubing and welded at two points for added durability and strength.

Specifications:
  • Dimensions: 21.5 in. L x 20 in. W x 32.5 H
  • Frame Color: Silver
  • Frame Tubing Diameter: 22 mm
  • Seat and Back Material: High-Density Polyethylene (HDPE)
  • Seat/Back Color: Black
  • Weight: 11.7 lb. (5,3 kg)
  • Weight Capacity: 350 lbs.
PRICE
$999.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth22 in
Height33 in
Weight Capacity500 lbs
Seat Width16 in
Seat Depth17 in
Base4 Legged

Product Details

TypeGuest / Side Chair
Frame Color FamilyBlack
CastersNo
Number of Seats1
StyleStacking Chairs
StackableYes
Seat Color FamilyBlack
DescriptionCommerical Folding Chair
Package Quantity14
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number82830
Back TypeMid Back
Seat MaterialPlastic
BrandLifetime