Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3786986

MPN #: OZWALL1-SS

OZ Lifting Products Stainless Steel Wall Mount Base For OZ1200DAV

Product Description
The OZWALL1-SS wall mount base provides a reliable anchor for CompOZite® Davit Cranes on walls or vertical surfaces. Made entirely from 304 stainless steel, it stands up to chemical, water, and corrosive environments while maintaining stability and safety. Ideal for wastewater, chemical, and pharmaceutical industries, this base completes a davit system with secure installation and fast tool-free setup.

Features:
  • RoHS-compliant, electropolished finish
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Allows user to mount their OZ Lifting Products davit crane in a variety of areas
  • Completes your davit system for corrosive environments
  • Includes mounting template for easy install


PRICE
$1,369.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Weight41 lbs

Product Details

Assembly RequiredYes
TypeWall Mount Base for OZ Davit Crane
Material304 Stainless Steel
Package Quantity1
ColorSilver
Manufacturers Part NumberOZWALL1-SS
BrandOZ Lifting Products

Warranty

Warranty2 yr