Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3112853

MPN #: DRUM-X2-55-GFN

Vestil Steel Double Drum Dolly For 55 Gal. Drum W/ Glass Filled Nylon Casters, 2000 lb. Capacity

Product Description
A double drum cart is a revised look on an old classic. The double drum cart allows the user to transport two drums in a single load. This not only helps to save time, but it also minimizes the manual labor of handling individual drums. Hard rubber, cast iron or glass filled nylon casters add maneuverability for rolling over a variety of surfaces. Baked in powder coat finish for added long lasting toughness.

Features:
  • Lipped edge for increased stability
  • Consistent rolling over multiple surfaces
  • Robust steel construction
  • Powder coat finish
  • 90 days limited warranty
  • 48-Hour Quick ship Item


PRICE
$199.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-1/2 in
Width47-1/2 in
Height6-1/2 in
Weight Capacity2000 lbs
Weight53 lbs
Wheel Diameter4 in
Ground Clearance6-1/2 in
Fits Drum Diameter24 in

Product Details

Assembly RequiredYes
Wheel MaterialGlass Filled Nylon
TypeDouble Drum Dolly
ColorYellow
Wheel TypeSwivel
MaterialSteel
Package Quantity1
Drum Capacity55 gal
Manufacturers Part NumberDRUM-X2-55-GFN
Number of Wheels6
Number of Casters6
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)