Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gearwrench

Model # :WBB3253246

MPN #: GWLBJ30

Gearwrench® Lithium Battery Jump Starter, 3000A, 12/24V

Product Description
No more getting stranded in empty parking lots or lugging heavy jump boxes around the shop. Quickly, safely, and easily start dead vehicles and charge your electronics. Featuring an advanced 4-cell Lithium battery, Gearwrench® Lithium Battery Jump Starters offer industry leading power and convenience. The high-capacity, compact designs are perfect for the shop and on the road. Keep a Gearwrench® Lithium Battery Jump Starter in your toolbox, vehicle, or garage and never be stuck again.

Features:
  • Powerful, advanced 4-cell lithium battery technology provides peak current of 3000 amps and maximum starting voltage for both 12V and 24V battery systems in all conditions
  • High capacity 42000 mAh battery provides up to 85 starts on a single charge
  • Rated to start gasoline engines up to 16 liters
  • Safely and confidently hook up and start stranded vehicles with 7 built-in safety features including reverse polarity protection, short circuit protection, high temperature protection, and over voltage protection
  • Quickly and easily charge smart phones, tablets, and other electronic devices with the multiple USB ports
  • Built-in 300 lumen LED flashlight provides essential light in emergency situations
  • Flashlight includes strobe, SOS, and standard modes
  • Light, compact, & rugged design allows for easy transport and storage
  • Includes 3000A jump starter and powerbank, jumper cables, USB wall charger, and USB cable
  • 1 year no hassle warranty


PRICE
$439.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-13/16
Width9-13/16 in
Height3-13/16 in
Weight5 lbs

Product Details

Battery TypeLithium-Ion
TypeJump Starter
ColorOrange/Black
Amperage3000 A
Operating Temperature-4 - 140° F
Voltage12/24 V
IncludesJump Starter And Powerbank, Jumper Cables, Usb Wall Charger, And Usb Cable
MaterialPlastic
Max Voltage Source24 V
Package Quantity1
Manufacturers Part NumberGWLBJ30
BatteriesLithium Ion
BrandGearwrench

Warranty

Warranty1

Compliance & Certifications

CertificationsUL