x

Take 15% off your entire order!

Offer applied at checkout

L&I HSS LH Spiral Flute RH Cut Hand Expansion Reamer 1-3/16" Dia. X 4-1/4" Flute Length

L&I HSS LH Spiral Flute RH Cut Hand Expansion Reamer 1-3/16" Dia. X 4-1/4" Flute Length

Item #: WBB1338691

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $344.95

Save $17.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

L&I HSS LH Spiral Flute RH Cut Hand Expansion Reamer 1-3/16" Dia. X 4-1/4" Flute Length

These reamers are used to enlarge holes by a few thousandths. The pilots are guides of these reamers are ground under size to allow smooth entrance.

  • DESCRIPTION Reamer
  • FLUTE STYLE Helical
  • MATERIAL HSS
  • DECIMAL EQUIVALENT 1.1875"
  • NUMBER OF FLUTES --
  • FRACTIONAL DIAMETER 1-3/16"
  • TYPE Expansion Hand
  • OVERALL LENGTH (OAL) 9-7/8"
  • FLUTE LENGTH 4-1/4"
  • BRAND Lavallee & Ide
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
L&I HSS LH Spiral Flute RH Cut Hand Expansion Reamer 1-3/16" Dia. X 4-1/4" Flute Length

L&I HSS LH Spiral Flute RH Cut Hand Expansion Reamer 1-3/16" Dia. X 4-1/4" Flute Length

Item #: WBB1338691

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant