True® Refrigerated Chef Base - 82-3/8"W X 32-1/8"D X 20-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Refrigerated Chef Base, 82-3/8"L base, one-piece 300 series 18 gauge s/s top with V edge, s/s front/sides, aluminum back, white aluminum interior with 300 stainless steel floor, (4) drawers [accommodates (3) 12"x20"x4" pans/left, (2) right, NOT included].
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$14,605.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 22 in |
| Height | 33-1/4 in |
Product Details
| Body Color Family | Black |
| Shelf Type | Glass |
| Horsepower | 1/3 HP |
| Amperage | 1.4 A |
| Number of Drawers | 4 |
| Handle Type | Towel Bar Handle |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Capacity | 4.13 ft³ |
| Voltage | 115 V AC/60 Hz V |
| Number of Doors | 4 |
| Defrost Type | Automatic |
| Number of Shelves | 3 |
| Thermostat Type | Dial |
| Manufacturers Part Number | TRCB-82 |
| Thermostat | Dial |
| Brand | True |
Warranty
| Warranty | 5 yr |