Features:
- Featuring Low Profile Forks
- Quick Charging Battery
- Compact and Durable
- Maintenance-free Lithium Battery Powered
Weights & Dimensions
| Length | 63-13/16 in |
| Width | 21 in |
| Lowered Height | 3 in |
| Raised Height | 7-1/2 in |
| Weight Capacity | 4400 lbs |
| Weight | 246 lbs |
| Distance Across Forks | 21 in |
| Fork Length | 45-5/16 in |
| Fork Width | 6-5/16 in |
Product Details
| Battery Type | Lithium Ion |
| Assembly Required | No |
| Type | Lithium Ion Powered Pallet Jack |
| Color | Black |
| Lift Type | Electric |
| Number of Batteries | 1 |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | BM-EPJ-44S-21 |
| Lower Type | Powered |
| Brand | Ballymore |