Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217524

MPN #: PM4-2072

Vestil™ Low Profile Pallet Truck, 4400 lb. Capacity, 20-1/2"W x 72"L Forks

Product Description
An economical way for one person to move heavy pallet loads without the use of a fork truck! Includes two articulating steering wheels and two front load rollers. Ergonomic design requires only 75 pounds of pulling force when fully loaded. Steering wheels include bearing dust covers for added life. Nose wheels are located on the front edge of each fork to assist in clean pallet entrance and exit. Reinforced triple-formed steel forks provide twice the strength of standard single-formed forks. Equipped with internally mounted solid steel adjustable push rods. Spring loaded handle automatically returns to vertical position when not in use. Hydraulic pump design facilitates easy-access seal replacement. Chrome-plated hydraulic pump piston for long seal life

Features:
  • Ergonomic handle height
  • Strong maneuver ability when loaded
  • Extra strength forks for lifting capabilities
  • Traverses smoothly over a variety of terrains


PRICE
$1,182.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length88 in
Width20-5/8 in
Height48 in
Lowered Height2-7/8 in
Raised Height7-3/4 in
Weight Capacity4400 lbs
Weight284 lbs
Distance Across Forks20-1/2 in
Fork Length72 in
Fork Width7 in

Product Details

Assembly RequiredYes
TypeLow Profile Pallet Jack
ColorRed
Wheel TypeSolid
MaterialSteel
OperationManual
Manufacturers Part NumberPM4-2072
Entry RollersYes
Handle StyleErgonomic Handle
Steer Wheel MaterialSteel
BrandVestil

Warranty

Warranty1 Year