Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WB985012

MPN #: TGS06

Buyers Products Low Profile Pickup Truck Tailgate Salt Spreader, 10 Cu. Ft. Capacity

Product Description
Salt Spreader Mounts Directly to your Pick-up Truck Bumper or Hitch Receiver.

This tailgate salt spreader is constructed of rotationally molded double-wall polyethylene that requires no welded steel framework, ensuring years of trouble-free service. Low-profile design is designed for unobstructed rear view and is lightweight for higher load capacity. Heavy-duty 12V spreader motor is housed in a sealed motor chamber inside the hopper for extra weather protection. Easy to use adjustable flow-gate design. Material flow and spread width is adjustable from 3' to 30' using an in-cab electronic variable speed control panel. Salt spreader includes a concealed 80 lb. vibrator, molded-in hopper handles, and hinged lid with a self-latching handle. Attaches directly to your pickup truck bumper (includes universal stake pocket attachment) or via 2" hitch receiver mount (included) that allows the use of your existing Class III or IV hitch. Power cable, wiring harness and hardware included. Assembles easily. Non-Returnable. 1 Year Limited Warranty.

Salt spreader accommodates use of #1 rock salt or similar material.

PRICE
$2,708.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width27 in
Height40 in
Weight Capacity800 lbs
Weight160 lbs
Spread Width3 - 30 ft

Product Details

Assembly RequiredYes
TypeTailgate Spreader
Horsepower1/2 HP
ColorBlack
Spreader TypeTailgate
Spinner Type9" Poly
Mounting Location2" Receiver
Capacity10 ft³
Voltage12 V
ControlVariable Speed Controller and Vibrate, Blast Mode
MaterialPoly Hopper/Steel Frame
Manufacturers Part NumberTGS06
Spreading MaterialRock Salt, Ice Melt
BrandBuyers Products

Warranty

Warranty1 yr