Coffee Makers & Warmers
Availability
Brand
Voltage
Type
Certifications
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Dual Coffee Brewer Brews 16.3 to 18.9 gallons (61.7 to 71.5 litres) of perfect coffee per hour. Brews 1/2, 1, or 1-1/2 gallon (1.9, 3.8 and 5.7 litre) batches. Adjustable bypass ensures perfect coffee regardless of batch size. Hot water faucet does not affect brew level. Electronic timer ensures fast set up and accurate brew levels. Electronic grinder interface instructs grinder on exact amount of coffee for selected brew batch size. 1.5GPR portable server (included) has a patented Safety-Fresh® brewthrough lid with vapor seal and spill protection. SplashGard® funnel deflects hot liquids ...
AXIOM Automatic Coffee Brewer Large 200 oz. (5.9 litres) tank provides back-to-back brewing capacity. Dual voltage adaptable. Can operate at 120V/15 amp or 120/208-240V/20 amp. Adjusts automatically to varying water pressure. For high lime areas, BrewLOGIC™ technology calculates flow rate and adjusts brew time to maintain consistent pot levels. BrewWIZARD™ technology simplifies brewer programming with a LCD display. Set brew level, cold brew lock-out and tank temperature from the front of the machine. Digital temperature control and accuracy. Ensures coffee brew quality with ...
Bunn Thermal Carafe Coffee Pour-Over Brewer Brews 3.8 to 7.5 gallons (14.4 to 28.4 litres) of perfect coffee per hour. Accepts thermal carafe up to 8.5"tall (21.6cm). Use in quick turn environment where high quality coffee is continuously refreshed. M odels are space saving 9"wide (22.9cm). All stainless steel construction. Hot water faucet on all models. SplashGard® funnel deflects hot liquids away from the hand. Pourover feature. Electrical: If wired for 120V, requires 2-wires plus ground service rated 120V, single phase, 60 Hz. If wired for 120/208Vor 120/240V, requires 3-wires plus ...
My CafÉ MCP Pod Brewer Pod drawer works with most pods from 45 to 61 mm. A commercial-quality system capable of brewing both coffee and tea. Fast brew coffee in about 30 seconds. Stainless steel heating tank uses a thermostat to hold water at the perfect ready-to-brew temperature. Sprayhead allows extraction of all coffee flavoring materials and aromatics. Tea button features pulse-brew technology to provide steeping action. Brew 4 to 12 ounces of coffee or tea to preferred strength by adjusting the portion/volume control. Easy to use and maintain with a removable water reservoir and ...
Low-profile brewer featuring SmartWAVE technology, simple operation SmartWAVE technology increases turbulence in the brew funnel. Brews 3.9 to 6.4 gallons (14.8 to 24.2 litres) of perfect coffee per hour. Brew into 1.9L thermal carafe using the slide-out booster tray. Adjustable legs to accommodate up to 3.0L* lever action and 2.5L push button BUNN airpots and thermal servers (refer to usage table on back). Ensures coffee brew quality with cold brew lock out capability. SplashGard® funnel deflects hot liquids away from the hand. Energy-saver mode reduces tank temperature during idle ...