Vestil Low-Profile Steel Floor-Hugger Dolly LFH-55 840 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
LOW-PROFILE STEEL "FLOOR-HUGGER" DOLLY
This Low-profile steel dolly allows for loading and unloading of materials at floor level. The (4) 3" x 1-1/4" hard rubber swivel casters allow for easy portability. The handles allow for convenient positioning and transporting. The overall height is 4-1/2". Usable size is 21-3/4"L x 21"W.
This Low-profile steel dolly allows for loading and unloading of materials at floor level. The (4) 3" x 1-1/4" hard rubber swivel casters allow for easy portability. The handles allow for convenient positioning and transporting. The overall height is 4-1/2". Usable size is 21-3/4"L x 21"W.
PRICE
$295.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21-3/4 in |
| Width | 31 in |
| Weight Capacity | 840 lbs |
| Weight | 66 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 31 in |
| Deck Length | 21-3/4 in |
| Deck Height | 2 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Low Profile Steel Solid Deck Dolly |
| Deck Material | Steel |
| Color | Blue |
| Caster Type | (4) Swivel |
| Material | Steel |
| Deck Type | Lips Up Deck |
| Manufacturers Part Number | LFH-55 |
| Brand | Vestil |