True® Low Profile Undercounter Freezer 10°F - 27-5/8"W x 30-1/8"D
Write a Review
|
Questions & Answers (0)
Product Description
Low Profile Undercounter Freezer, -10° F, (2) shelves, s/s top & sides, white aluminum interior with 300 stainless steel floor, (1) s/s door, 1-1/2" diameter dual wheel castors (31-7/8"H), front breathing, 1/4 HP, 115v/60/1-ph, 3.2 amps, NEMA 5-15P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$4,149.00
1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 23-1/2 in |
| Height | 75-1/4 in |
| Cord Length | 7 ft |
Product Details
| Door Type | Solid |
| Adjustable Shelf | Yes |
| Defrost Type | Frost-Free/Automatic |
| Number of Shelves | 3 |
| Phase | 1 |
| Manufacturers Part Number | TUC-27F-LP |
| Brand | True |
| Type | Low Profile Undercounter Freezer |
| Shelf Type | Glass |
| Horsepower | 1/6 HP |
| Color | Silver |
| Amperage | 1.5 A |
| Hertz | 60 Hz |
| Handle Type | Thick Handle |
| Capacity | 13.75 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Energy Star Certified | Yes |
| NEMA | 5-15P |