Circuit Tracers
Availability
Type
Brand
Height
Color
Price
Related Products
Precision milliohm meter measures down to 0.1 milliohms using 4-wire kelvin clip test leads. Measurements are displayed on the large 0.7 In. 1999 count LCD. Additional features include over range indication and manual zero display adjust. CAT II-230V safety category. Operates on 2200VAC 50 Hz. Complete with: 4-wire cables with kelvin clip connectors NIST Cert
Handy electrical troubleshooting kit performs 5 functions. Circuit breaker finder with outlet/GFCI tester, continuity checker/wire tracer and AC voltage detector with flashlight in one convenient kit.
Battery operated million meter has 5 ranges and measures down to 0.1 millions. Measurements are displayed on a large, 2000 count LCD. Additional features include over-temperature and over-voltage protection, auto-hold, auto power off and invalid test indicators to prevent inaccurate measurement. Unit is housed in a built-in water resistant case. Complete with: 8 x AA batteries 2 sets of test leads(4-wire with 4 alligator clips and 4-wire with 2 kelvin alligator clips)
Bench top million meter has 7 ranges and measures down to 0.01 millions. Measurements are displayed on a 1999 count display with 0.8 In. digits. Additional features include: automatic zero, 5 V test voltage and a built-in comparator for hi/lo/go resistance testing or selection. Operates on 220VAC. Complete with: 4-wire cables Kelvin clip connectors
Extech BT100 Battery Capacity Tester, AC Milliohmmeter, Datalogger, Test Leads, Clips,(6)AAA battery
AC Milliohmmeter checks battery condition in seconds - while the battery is in service. Built-in datalogger stores up to 999 tests which can be downloaded to a PC using the included software. Complete with: Kelvin Test leads and clips 6 X AAA batteries Software with interface cable