Lincoln Lubrication Nozzle - 82784
Write a Review
|
Questions & Answers (0)
Product Description
Lincoln Lubrication Nozzle 82784 allows operator to contact flush type or hard to reach hydraulic type fittings.
PRICE
$58.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-5/7 in |
| Width | 1-2/3 in |
| Height | 1-2/5 in |
| Weight | 0.1 lbs |
Product Details
| Material | Steel |
| Manufacturers Part Number | 82784 |
| Brand | Lincoln Lubrication |
Warranty
| Warranty | 3 yr |