Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Luxor Plastic Audio Visual Cart with Pull-Out Laptop Shelf 42"H

Luxor Plastic Audio Visual Cart with Pull-Out Laptop Shelf 42"H

Item #: WB985201

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $174.95

Save $8.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

LUXOR PLASTIC AUDIO VISUAL CART WITH PULL-OUT LAPTOP SHELF

Plastic Media Cart Is Perfect For Presentations Requiring Laptops & Netbooks!

This audio visual cart is made with structurally reinforced, non-conductive ABS plastic to withstand daily office use. AV cart features a convenient 3-outlet power strip with 15 ft. cord to provide at-the-source electricity. Safety push handle includes an integral cord wrap for convenience. Shelves have retaining lips and a textured surface to prevent valuable equipment from sliding. Mobile media cart rolls smoothly with 4" non-marring rubber swivel casters, 2 with brakes. Assemble easily.

Cart with Pull-Out Laptop Shelf features a 19-½" W x 16" D retractable shelf that is perfect for use with laptop or notebook computers.

Limited Lifetime Warranty.

Weights & Dimensions

  • Wheel Diameter 4 in
  • Width 18 in
  • Length 24 in
  • Shelf Spacing 17 & 14 in
  • Weight Capacity 400 lbs
  • Height 42 in

Product Details

  • Assembly Required Unassembled
  • Description Plastic Audio Visual Cart with Pull-Out Laptop Shelf
  • Number of Shelves 3
  • Type A/V Carts
  • Frame Color Family Black
  • Brand Luxor
  • Material ABS Structural Plastic
  • Style With Sliding Keyboard Shelf
  • Power 3-Outlet Power Strip
  • Manufacturers Part Number LP42LE-B
  • Shelf Material Plastic
  • Color Family Black
  • Wheel Type Rubber Swivel, 2 with Brakes
  • Frame Material Plastic
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Consuelo

    Date: November 12, 2020

    Specialize in quality items.
    Your review:
    I'm so glad I found this item at your company because I am very pleased with the quality of the cart. It's so much better than the metal one. It looks better and I think it will hold up longer.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Luxor Plastic Audio Visual Cart with Pull-Out Laptop Shelf 42"H

Luxor Plastic Audio Visual Cart with Pull-Out Laptop Shelf 42"H

Item #: WB985201

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant