Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Turbo Air

Model # :WBB237495

MPN #: M3R72-3-N

Turbo Air M3R72-3-N Solid Door Refrigerator 72 Cu. Ft. Steel

Product Description
M3 Series - Solid Door Refrigerator - 3 Door

Made using stainless steel interior and exterior for cleanliness and long life. Includes height adjustable heavy duty polyethylene coated wire shelves. High-density polyurethane insulation is CFC-free. Digital temperature control system provides precise and constant temperature control. Doors feature easy grip handles and magnetic door gaskets. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Automatic evaporator fan motor delays help increase the life of the compressor. Top mount compressor ensures high efficiency and performance. Interior has incandescent lighting. Moves easily on 4" swivel casters; half are locking casters. Power Cord length includes 9 feet. Refrigerator offers 33 to 38°F temperature. NSF approved. ISO 9001 & CEC certified. Energy star product. 77-13/16"W x 28-7/16"D x 78"H Overall Dimensions.

FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US
PRICE
$9,009.00

1
1
Free Shipping Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width77-13/16 in
Depth28-7/16 in
Height78 in
Cord Length9 ft

Product Details

Horsepower1/2 HP
ColorSteel
Amperage11.3 A
Hertz60 Hz
Capacity72 ft³
Voltage115 V
Door MaterialSolid
Number of Doors3
Number of Shelves9
MaterialSteel
DescriptionSolid Door
Manufacturers Part NumberM3R72-3-N
BrandTurbo Air

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNSF