Cotton Candy Machines
Brand
Voltage
Material
Width
Height
Color
Price
Related Products
Benchmark USA 11087 Silver Screen Popcorn Machine 8 ounce Silver 120V 1510W These models incorporate a separate cabinet thermostat and temperature indicator. This Benchmark innovation allows you to accurately control the heat in the food zone ensuring that your popcorn is always at the perfect serving temperature. Each Silver Screen model has a stainless steel cabinet and food zone insuring years of durability. This popper utilizes a hard-coat anodized, high thermal mass kettle for easy cleaning and superior performance. The four-switch configuration allows for any operating situation. ...
The Dog Pound is perfect for anyone needing to serve a large quantity of Hotdogs, this high quality steamer holds up to 164 Hotdogs and 36 buns. The unique divided Hotdog tray allows for different sizes of dogs or sausages to be cooked and merchandised simultaneously and the stainless steel construction and removable product trays and doors insure ease of cleaning. While the graphics on the front and back allow for either front-counter or rear-counter merchandising. The Dog Pound is covered by Benchmark USA's exclusive three-year warranty
BenchMark USA 11068 Premier Popcorn Machine 6 ounce Gold/Silver 120V 1130W Bring the movie theater experience to your home or business with this commercial grade popper. The optional pedestal base has a two shelf storage compartment for all of your popcorn supplies.Premiere poppers feature an industry leading three year parts warranty. These high quality poppers have been engineered to provide years of service under even the most demanding of conditions.Unpopped Kernel DrawerYou won't have to worry about biting into an un-popped kernel with the Premiere's old-maid drawer. The perforations ...
Paragon 6133510 Port-A-Blast Sno-Cone Machine Our newest model offers exclusive functionality at an incredible low price with no compromise in quality or speed. The same powerful 1/3 HP motor with safety switch control used in our other models is found on this machine. The same 500lbs per hour ice crushing capacity. The same heavy-duty construction. The same 3-year warranty. The differenceslower cost and specific functionality. Heavy-duty aluminumized metal. Easy-slide NSF approved plastic ice tub. Great for high volume, 2 person service. Optional cup dispenser available. 1/3 HP motor, ...
The Snow Bank ice shaver will produce up to 500 pounds of crushed ice per hour. The blades of the cutting head are pre-set to produce standard coarse snow cone ice and can be adjusted to produce finely shaved ice. Rotating at 1700 rpm's the heavy duty 1/3 hp motor is designed for years of durable service. This easy-to use-machine features tinted tempered glass panels, die-cast aluminum horn, cutting head and pusher, adjustable stainless steel cutting blades, safety re-set button, snow cone shaper, polycarbonate service door and a molded plastic drainage deck. UL Listed, NSF Certified. ...