Cotton Candy Machines
Voltage
Brand
Width
Material
Height
Color
Price
Related Products
The Dog Pound is perfect for anyone needing to serve a large quantity of Hotdogs, this high quality steamer holds up to 164 Hotdogs and 36 buns. The unique divided Hotdog tray allows for different sizes of dogs or sausages to be cooked and merchandised simultaneously and the stainless steel construction and removable product trays and doors insure ease of cleaning. While the graphics on the front and back allow for either front-counter or rear-counter merchandising. The Dog Pound is covered by Benchmark USA's exclusive three-year warranty
The Paragon Classic Dog Steamer and Merchandiser is a compact machine with the ability to manage a high customer demand. Heavy Duty 20 gauge stainless steel construction. Removable product trays and foldout door for easy access to hotdogs and for simple and easy clean up. Variable adjustable bulb-style thermostat for more accurate water temperature control. Standard divided hot dog trays accommodates any size precooked hotdog and sausages. Holds up to 192 hotdogs, but can use the Removable Bun Insert (included) for a combination of up to 96 hotdogs and 30 buns. 8 quart water reservoir for ...
Adcraft's roller grills are constructed of 304 stainless steel and come with a high torque motor that provides a long life and low maintenance. This 9 roller unit allows you to cook 24 hot dogs at one time has controls that allow you to operate the front and rear rollers independently for more control. It's a must have for any concession, convenience store, or restaurant that wants to add a great little profit center that doesn't cost much and takes up minimal space. An acrylic sneeze guard (RG-09/COV) is available to keep your cooked food safe while on display. Overall dimensions are 8"H ...
Heavy-duty 20 gauge stainless steel construction makes The Dog Hut the most durable steamer and it accommodates up to 200 hot dogs and 42 buns. Removable product trays and sliding doors allow for easy access to hotdogs and buns and makes for simple easy clean up. The proprietary heating system featuring heavy-duty submersible stainless steel element and automatic shutoff feature when water gets below a certain level. The oversized eight quart water reservoir is the largest available for extended holding times. Plus, the quick turn water release valve eliminates burned fingers and spilled ...
Sneeze guard for use with Benchmark USA 10 dog roller grill. Clear plastic provides clear and appetizing view of products. Easy installation and a necessary sanitary and hygienic addition to your operation. Contact us with any questions about sneeze guard and Hotdog machine fitment combinations. Price is for the sneeze guard ONLY. Sneeze guards provide food safety while maintaining clear visibitilty. The use of an acrylic shield complies with health codes (verify your local requirements) and helps protect the food from contaminatnts and foreign matter. DO NOT use Ammonia glass cleaners, ...