For dial indicator 2307.
Insize Magnetic Back For Digital & Dial Indicators, 2-1/8" Dia
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/16 |
| Width | 2-15/16 in |
Product Details
| Type | Dial Indicator Accessory |
| Digital | No |
| Description | Magnetic Back For Digital & Dial Indicators |
| Color | Black |
| Manufacturers Part Number | 7331-M2 |
| Brand | InSize |