Manitowoc Ice Indigo Series Ice Maker, Air-Cooled Self Contained Condenser, Full Dice Cube
Write a Review
|
Questions & Answers (0)
Product Description
Manitowoc Ice IDT0500A Indigo Series Ice Maker, Cube style, Air-cooled, Self contained condenser
The Manitowoc Ice IDT0500A Indigo is an excellent choice for an operation needing 530lbs of diced ice production per day in a limited space only 30 inches wide. Fully programmable- select the desired amount of ice needed with start and stop schedules.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
The Manitowoc Ice IDT0500A Indigo is an excellent choice for an operation needing 530lbs of diced ice production per day in a limited space only 30 inches wide. Fully programmable- select the desired amount of ice needed with start and stop schedules.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$4,945.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24-1/2 in |
| Height | 21-1/2 in |
| Weight | 157 lbs |
| Pounds of Ice per 24 Hours | 530 lbs |
Product Details
| Color | Silver |
| Amperage | 11.5 A |
| Cooling | Air Cooled |
| Voltage | 115 V |
| Ice Cube Type | Full Size Cube |
| Material | Stainless Steel, Plastic |
| Manufacturers Part Number | IDP0500A |
| Kilowatts per 100 lbs | 5.79 kW |
| Refrigerant Type | R290 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |